Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 gal Trash Bags, 24 in x 33 in, Medium-Duty, 0.6 mil, Black

  • Mfr # WEBB33

  • Zoro # G5196460


product price: $67.59
/pk 500, $0.14/ea

Key Features

Capacity
16 gal
Strength Rating
Medium-Duty
Material
Metallocene
Thickness
0.6 mil
Size
24 in x 33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEBB33
Zoro #
G5196460
UPC #
041215250743
Country of Origin
United States

Dimensions

Thickness
0.6 mil
Size
24 in x 33 in
Height
33 in
Width
24 in

Details

Capacity
16 gal
Strength Rating
Medium-Duty
Material
Metallocene
Color
Black
Item
Trash Bags
Package Configuration
20 Rolls of 25 Bags
Application
Can Liner
Product Type
Trash Bags

Description

Item Trash Bags, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.