Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 gal Trash Bags, 30 in x 36 in, Medium-Duty, 0.71 mil, Black

  • Mfr # WEBB37

  • Zoro # G5196445


product price: $58.79
/pk 250, $0.24/ea

Key Features

Capacity
30 gal
Strength Rating
Medium-Duty
Material
Metallocene
Thickness
0.71 mil
Size
30 in x 36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEBB37
Zoro #
G5196445
UPC #
041215250774
Country of Origin
United States

Dimensions

Thickness
0.71 mil
Size
30 in x 36 in
Width
30 in
Height
36 in

Details

Capacity
30 gal
Strength Rating
Medium-Duty
Material
Metallocene
Color
Black
Item
Trash Bags
Package Configuration
10 Rolls of 25 Bags
Bags Per Roll
250
Application
Can Liner
Product Type
Trash Bags

Description

Item Trash Bags, Package Quantity 250

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.