Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60-3/4" Hydronic Baseboard Heater, White

  • Mfr # CLCU75-5

  • Zoro # G1945876


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Length
5 ft
Mounting Type
Floor
Color
White
Depth
3 3/8 in
Housing Material
Steel with Aluminum Grill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLCU75-5
Zoro #
G1945876
UPC #
700202008285
Country of Origin
United States

Dimensions

Length
5 ft
Depth
3 3/8 in
Height
9 1/8 in
Heating Element Tube Diameter
3/4 in
Overall Height
9 1/8 in
Overall Dimensions - L x H x D
60 3/4 in x 9 1/8 in x 3 3/8 in
Overall Length
60 3/4 in
Overall Depth
3 3/8 in

Details

Item
Hydronic Baseboard Heater
Mounting Type
Floor
Color
White
Housing Material
Steel with Aluminum Grill
Housing Style
Conventional
Primary Application
Architectural
Includes
Back Panel, Element Slide Cradles, Joining Piece Set, Support Brackets
Heating Method
Convection
Assembled
Yes
Air Flow Direction
Vertical
Product Type
Hydronic Baseboard Heater
Tubing Material
Copper
Fin Material
Aluminum
Thermostat Included
No
Connection Type
SWT
Max. Heat/Linear Ft. @ 180 F Water Temp.
800 BtuH
Housing Finish
Semigloss
Flow Rate
1 gpm, 4 gpm
Housing Color
White

Description

Product Type Hydronic Baseboard Heater, Length 5 ft, Color White, Max. Heat/Linear Ft. @ 180 F Water Temp. 800 BtuH, Fin Material Aluminum, Tubing Material Copper, Overall Length 60 3/4 in, Overall Height 9 1/8 in, Overall Depth 3 3/8 in, Air Flow Direction Vertical, Assembled Yes, Connection Type SWT, Flow Rate 1 gpm, 4 gpm, Heating Element Tube Diameter 3/4 in, Heating Method Convection, Housing Color White, Housing Finish Semigloss, Housing Material Steel with Aluminum Grill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.