60 gal Trash Can Liners, 38 in x 58 in, Heavy-Duty, 0.9 mil, Black
Mfr # WEBB60
Zoro # G5196390
product price: $57.29
/pk 100, $0.57/eaKey Features
Strength Rating
Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
0.9 mil
Size
38 in x 58 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WEBB60
Zoro #
G5196390
UPC #
041215250972
Country of Origin
United States
Dimensions
Thickness
0.9 mil
Size
38 in x 58 in
Width
38 in
Height
58 in
Details
Capacity
60 gal
Strength Rating
Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Black
Item
Trash Can Liners
Package Configuration
10 Rolls of 10 Bags
Application
Can Liner
Product Type
Trash Bags
Description
Item Trash Bags, Package Quantity 100
Restrictions
This item has been restricted from sale in the following states:
WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.