-161001-00 Over Drive PermaPRO Deluxe Class C RV Cover - 23ftto 26ftL x 122in H
Mfr # 80-129
Zoro # G215704714
product price:Â $603.99
/ea
Free Shipping & Returns
Key Features
Depth
22.5 in
Material
Nylon
Length
9.5 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80-129
Zoro #
G215704714
UPC #
52963008159
Country of Origin
China
Dimensions
Depth
22.5 in
Length
9.5 in
Details
Material
Nylon
Color
White
Description
Specially designed PermaPRO RV covers provide maximum protection to keep your RV in top shape all year long. Air vents, tensions panels and extra long zipper pulls are just a few of the things that make this cover one of a kind. Less bulky than most, our PermaPRO cover fits in provided expandable storage bag. When you buy a Classic Accessories RV cover you are not just getting a cover; you're also purchasing peace of mind
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.