-170402-00 Over Drive RV Wheel Cover - 30in to 33in Diameter x 9in Width, Black
Mfr # 80-239
Zoro # G815704640
product price:Â $39.75
/eaKey Features
Depth
7.8 in
Length
11 in
Material
Nylon
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80-239
Zoro #
G815704640
UPC #
52963022452
Country of Origin
China
Dimensions
Depth
7.8 in
Length
11 in
Details
Material
Nylon
Color
Black
Description
The Over Drive RV Wheel Covers by Classic Accessories provides sturdy tire protection, guarding tires and wheels against sun damage, dirt and rust when your RV is parked. When you buy a Classic Accessories RV cover you are not just getting a cover; you're also purchasing peace of mind
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.