19" x 19" x 5" Seat Cushions, Blue Lagoon Geo, 2PK

  • Mfr # DCBLCH19195-2PK

  • Zoro # G1383780


product price:  $38.95
/ea

Key Features

Size
19"L x 19"W x 5"Thick
Material
Shell: 100% Polyester, Fill: 100% Polyester fibers
Overall Width
19
Thickness
5
Features
BRING ON THE COLOR: Add some color to your life with 19 x 19 x 5 inches of playful hues meant to brighten your day
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCBLCH19195-2PK
Zoro #
G1383780
UPC #
-
Country of Origin
China

Dimensions

Size
19"L x 19"W x 5"Thick
Overall Width
19
Thickness
5
Length
19
Height
5
Width
19
Overall Length
19

Details

Color
Blue Lagoon Geo
Material
Shell: 100% Polyester, Fill: 100% Polyester fibers
Features
BRING ON THE COLOR: Add some color to your life with 19 x 19 x 5 inches of playful hues meant to brighten your day
Weight
1.98

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.