19" x 19" x 5" Square Seat Cushions, Black, 2PK

  • Mfr # 62-113-010402-2PK

  • Zoro # G1383966


product price: $46.49
/ea

Key Features

Size
19"W x 19"D x 5"Thick
Material
Shell: 100% Polyester; Fill: 100% Polyester fibers
Overall Width
19
Thickness
5
Features
GENEROUSLY SIZED: 19 in x 19 in x 5 in, please note these do not come with ties
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62-113-010402-2PK
Zoro #
G1383966
UPC #
-
Country of Origin
China

Dimensions

Size
19"W x 19"D x 5"Thick
Overall Width
19
Thickness
5
Width
19
Length
19
Height
5
Overall Length
19

Details

Color
Black
Material
Shell: 100% Polyester; Fill: 100% Polyester fibers
Features
GENEROUSLY SIZED: 19 in x 19 in x 5 in, please note these do not come with ties
Weight
1.98

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.