19x19x5" Square Seat Cushions, Navy Chevron, 2PK

  • Mfr # 62-119-015502-2PK

  • Zoro # G1384121


product price:  $46.49
/ea

Key Features

Size
19"W x 19"D x 5"Thick
Material
Shell: 100% Polyester; Fill: 100% Polyester fibers
Overall Width
19
Thickness
5
Features
GENEROUSLY SIZED: 19 in x 19 in x 5 in, please note these do not come with ties
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62-119-015502-2PK
Zoro #
G1384121
UPC #
-
Country of Origin
China

Dimensions

Size
19"W x 19"D x 5"Thick
Overall Width
19
Thickness
5
Height
5
Width
19
Length
19
Overall Length
19

Details

Color
Navy Chevron
Material
Shell: 100% Polyester; Fill: 100% Polyester fibers
Features
GENEROUSLY SIZED: 19 in x 19 in x 5 in, please note these do not come with ties
Weight
1.98

Description

This 2PK of 19x19x5" Square Seat Cushions from Classic Accessories is the perfect addition to any seating area. The cushions feature a navy chevron pattern and are made of 100% polyester shell and 100% polyester fibers fill. The cushions measure 19"W x 19"D x 5"Thick and weigh 1.98 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.