Shop CLASSIC ACCESSORIES

8009860 Brown Polyester Chair Cover, 36 x 31.5 x 33.5 in.

  • Mfr # 8009860

  • Zoro # G903895632


product price: 
$
45.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8009860
Zoro #
G903895632
UPC #
52963024678
Country of Origin
Unknown

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Specifications
  • Height: 36 in.
  • Width: 31.5 in.
  • Length: 33.5 in.
  • Color: Brown
  • Material: Polyester
  • Type: Chair Cover
  • Waterproof: No
  • Brand or Model Compatibility: Chair
  • Storage Bag Included: No
  • Style: Terrazzo
  • Weight: 3.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews