NCAA App State Mountaineers Oniva Stadium Seat - Reclining Bleacher Seat with Back Support
- Mfr # 626-00-179-794-0
- Zoro # G516456381
Key Features
Specifications
Details
- MFR #
- 626-00-179-794-0
- Zoro #
- G516456381
- UPC #
- 99967230049
- Country of Origin
- China
- Item
- NCAA App State Mountaineers Oniva Stadium Seat - Reclining Bleacher Seat with Back Support - Beach Seat, (Black)
- Team Mascot
- Mountaineers
- Color
- Black
- Team
- App State Mountaineers
- Type
- Stadium Seats
Dimensions
- Height
- 29 in
- Width
- 2 in
- Length
- 22.25 in
Description
With six backrest positions and high-density foam padding, portable chair only begins to describe the Oniva Stadium Seat, a lightweight and highly-portable bleacher seat, beach chair, game chair, and straight-up recliner! The lightweight steel frame, durable polyester canvas, water-resistant bottom, and adjustable shoulder strap make this your go-to travel chair. Pop this baby in the boat, get back support in your kayak or on the bleachers, and even make sitting on the ground a comfortable proposition. Easy to carry and totally comfy when you reach your destination, this ground chair has you all set for sitting from the beach to the campground to the big game.
- Lightweight and portable
- Steel frame cushioned with high-density PU foam for hours of comfortable sitting
- An adjustable shoulder strap
- Has six adjustable seating positions
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.