Zoro Homepage

A/C Cover For Coleman Mach 8 - Snow White

  • Mfr # 80-251

  • Zoro # G116560686


product price: $31.45
/ea

Key Features

Depth (In.)
11.75 in
Color
White
Length
5 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-251
Zoro #
G116560686
UPC #
52963022575
Country of Origin
China

Dimensions

Depth (In.)
11.75 in
Length
5 in

Details

Color
White
Material
Plastic

Description

Classic Accessories RV A/C covers are made from high quality material to provide maximum protection to your equipment. Made for use with Coleman Mach 8. Comes in an attractive snow white color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.