Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/C Cover For Coleman Mach - Black

  • Mfr # 80-231

  • Zoro # G716559820


product price: $32.15
/ea

Key Features

Color
Black
Material
Plastic
Depth
11 in
Length
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-231
Zoro #
G716559820
UPC #
52963022377
Country of Origin
China

Dimensions

Depth
11 in
Length
11.75 in

Details

Color
Black
Material
Plastic

Description

Classic Accessories RV A/C covers are made from high quality material to provide maximum protection to your equipment. Made for use with Coleman Mach I, II, and III, Mach 3 Plus, Mach 15, Roughneck and TSR. Comes in a sleek black color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.