Beige Patio Papasan Chair Cover, Veranda,

  • Mfr # 55-994-011501-00

  • Zoro # G9790936


product price:  $48.63
/ea

Key Features

Width
47 in
Length
47 in
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Size
Papasan chairs 46"DIA x 35"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55-994-011501-00
Zoro #
G9790936
UPC #
052963041743
Country of Origin
China

Dimensions

Width
47 in
Length
47 in
Size
Papasan chairs 46"DIA x 35"H
Height
35 in

Details

Item
Beige Patio Papasan Chair Cover,Veranda,
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing

Description

Beige Patio Papasan Chair Cover,Veranda,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.