Zoro Homepage

Bench/Settee Cushion, Light Charcoal, 48" x 18" x 3"

  • Mfr # 62-015-LCHARC-EC

  • Zoro # G7298328


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Size
48 in W x 18 in D x 3 in T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-015-LCHARC-EC
Zoro #
G7298328
UPC #
052963035537
Country of Origin
China

Dimensions

Size
48 in W x 18 in D x 3 in T

Details

Color
Light Charcoal
Item
Bench/Settee,Cushion,Grey,48" x 18" x 3"

Description

Bench/Settee,Cushion,Grey,48 In. x 18 In. x 3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.