
Boat Cover, Model D, Charcoal StormPro
Mfr # 88948
Zoro # G7537649
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Includes
Storage Bag; Trailering Straps
Color
Gray
Features
Integrated Buckle and Strap System; Trailering-Adjustable Straps; Full Cut to Allow Extra Room For Accessories; Elastic Cord Sewn into Entire Bottom Hem; Support Pole Included; Dual Rear Air Vents; Maximum Water Resistance and Repellency; Resistant to Mildew and UV Damage
Material
Canvas
Application
Boat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88948
Zoro #
G7537649
UPC #
00729212761683
Country of Origin
China
Details
Item
Boat Cover,Model D,Charcoal StormPro
Includes
Storage Bag; Trailering Straps
Color
Gray
Features
Integrated Buckle and Strap System; Trailering-Adjustable Straps; Full Cut to Allow Extra Room For Accessories; Elastic Cord Sewn into Entire Bottom Hem; Support Pole Included; Dual Rear Air Vents; Maximum Water Resistance and Repellency; Resistant to Mildew and UV Damage
Material
Canvas
Application
Boat
Series
StormPro
Compatibility
17 to 19 ft Length V-Hull Runabouts
Description
Boat Cover,Model D,Charcoal StormPro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.