Zoro Homepage

Camper Trailer Cover, 12 ft-14 ft L, Grey

  • Mfr # 80-040-163106-00

  • Zoro # G7537323


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Type
Trailer Cover
Application
Camping Trailer
Series
PolyPro 3
Color
Gray, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-040-163106-00
Zoro #
G7537323
UPC #
00052963000405
Country of Origin
China

Dimensions

Size
12 ft - 14 ft L

Details

Item
Camper Trailer Cver,12 ft.-14 ft. L Grey
Material
Fabric
Type
Trailer Cover
Application
Camping Trailer
Series
PolyPro 3
Color
Gray, White
Features
Protects Against Rain, Snow, UV Rays, Dirt, Nicks and Scratches; Integrated Air Vent System; Adjustable Front and Rear Tension Panels; Elasticized Hem Corners; Integrated Rope Attachment System
Includes
Tie-down Rope; Stuff Sack
Works With
Camping Trailer 12 ft to 14 ft Length

Description

Camper Trailer Cver,12 ft.-14 ft. L Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.