Shop CLASSIC ACCESSORIES
See all product information
Create Account
Chaise Lounge Cushion, Antique Beige, 72 in L x 21 in W x 3 in T
- Mfr # 62-001-BEIGE-EC
- Zoro # G7299542
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Size
72 in L x 21 in W x 3 in T
Color
Antique Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62-001-BEIGE-EC
- Zoro #
- G7299542
- UPC #
- 052963034646
- Country of Origin
- China
Dimensions
- Size
- 72 in L x 21 in W x 3 in T
Details
- Color
- Antique Beige
- Item
- Chaise Lounge Cushion
Description
Chaise Lounge Cushion
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.