Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class B RV Cover, 20 ft-23 ft, Grey

  • Mfr # 80-412-151001-RT

  • Zoro # G7538671


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Height
117 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-412-151001-RT
Zoro #
G7538671
UPC #
00052963037975
Country of Origin
China

Dimensions

Size
20 ft - 23 ft L
Height
117 in

Details

Item
Class B RV Cover,20 ft.-23 ft. RVs Grey

Description

Class B RV Cover,20 ft.-23 ft. RVs Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.