Zoro Homepage

Class B RV Cover, 23 ft-25 ft, Grey

  • Mfr # 80-415-161001-RT

  • Zoro # G7538583


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Height
128 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-415-161001-RT
Zoro #
G7538583
UPC #
00052963037999
Country of Origin
China

Dimensions

Size
23 ft - 25 ft L
Height
128 in

Details

Item
Class B RV Cover,23 ft.-25 ft. RVs Grey

Description

Class B RV Cover,23 ft.-25 ft. RVs Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.