
Cover Bonanza Loveseat Cover, 58 x 33 x 32 Inch
Mfr # 56-454-011001-RT
Zoro # G416478346
product price:Â $30.29
/eaKey Features
Height
32 in
Depth
33 in
Size
58W x 33D x 32H
Width
58 in
Material
Woven Polyester with Laminated PVC Backing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
56-454-011001-RT
Zoro #
G416478346
UPC #
52963059205
Country of Origin
China
Dimensions
Height
32 in
Depth
33 in
Size
58W x 33D x 32H
Width
58 in
Details
Item
Patio Furniture Covers
Color
Grey
Material
Woven Polyester with Laminated PVC Backing
Description
Cover Bonanza gives you quality protection at affordable prices. With 100% woven polyester fabric, this cover is ideal for resisting water as well as dirt and dust. Not only will this cover help keep your outdoor living space looking flawless, but it also comes with thoughtful details that keep your cover securely in place. Explore all the outdoor possibilities with Cover Bonanza. Our line of outdoor covers help protect your equipment like air conditioners, ATVs, and lawnmowers. You can also find durable and stylish covers for your motorcycles, ATVs, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.