This item is Discontinued.

Classic Accessories Veranda Cover, Box, 55", Deck, 57"x29" 55-706-011501-00

Veranda Cover, Box, 55", Deck, 57"x29" (Discontinued)

  • Mfr # 55-706-011501-00
  • Zoro # G7299980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-706-011501-00
Zoro #
G7299980
UPC #
052963027747
Country of Origin
China

Dimensions

Width
29 in
Length
57 in
Size
Deck boxes 55"L x 27"D x 24"H
Height
24 in

Details

Item
Cover,Box,55",Deck
Shape
Square
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing

Description

Cover,Box,55 In.,Deck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.