Zoro Homepage

Cover, Canopy Swing, 3 Seat

  • Mfr # 55-622-011501-00

  • Zoro # G7297862


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Width
60 in
Length
88 in
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P-Free & EU Reach compliant backing
Cover Dimensions
88 in L x 60 in W x 56 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-622-011501-00
Zoro #
G7297862
UPC #
052963024944
Country of Origin
China

Dimensions

Width
60 in
Length
88 in
Cover Dimensions
88 in L x 60 in W x 56 in H
Height
56 in
Size
88 in L x 60 in W x 56 in H

Details

Item
Cover,Canopy Swing,3 Seat
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P-Free & EU Reach compliant backing

Description

Cover,Canopy Swing,3 Seat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.