This item is Discontinued.

Classic Accessories Montlake Cover, Chair, High Back Patio, 25.5"x32.5" 55-651-016701-RT

Montlake Cover, Chair, High Back Patio, 25.5"x32.5" (Discontinued)

  • Mfr # 55-651-016701-RT
  • Zoro # G7296812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55-651-016701-RT
Zoro #
G7296812
UPC #
052963025958
Country of Origin
China

Dimensions

Width
32.5 in
Length
25.5 in
Size
25.5"L x 32.5"D x 34"H
Height
34 in

Details

Item
Cover,Chair,High Back Patio
Shape
Round
Color
Heather Grey
Material
Main Body: 100% Woven Polyester with laminated 6P Free & EU REACH compliant polyvinyl chloride backing, Hem Casing: 100% Woven Polyester
Series
Montlake

Description

Cover,Chair,High Back Patio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.