Zoro Homepage

Cover, Chair, Med, Lounge

  • Mfr # 55-643-011501-00

  • Zoro # G7299402


product price: $48.55
/ea

Key Features

Shape
Rectangular
Length
30 in
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Cover Dimensions
30 in L x 35 in D x 31 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-643-011501-00
Zoro #
G7299402
UPC #
052963025873
Country of Origin
China

Dimensions

Length
30 in
Cover Dimensions
30 in L x 35 in D x 31 in H
Height
31 in
Size
30 in L x 35 in D x 31 in H
Depth
35 in

Details

Item
Patio Lounge Chair Cover
Shape
Rectangular
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Series
Veranda
Number of Covers Included
1

Description

Cover,Chair,Med,Lounge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.