Zoro Homepage

Cover, Chair, Zero Gravity Folding

  • Mfr # 55-976-011501-00

  • Zoro # G7295257


product price: $32.39
/ea

Key Features

Width
9 in
Length
28 in
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Cover Dimensions
27 in W x 9 in D (bottom) x 6 in D (top) x 40 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-976-011501-00
Zoro #
G7295257
UPC #
052963039702
Country of Origin
China

Dimensions

Width
9 in
Length
28 in
Cover Dimensions
27 in W x 9 in D (bottom) x 6 in D (top) x 40 in H
Height
36 in
Size
Zero gravity chairs 27"W x 9"D (bottom) x 6"D (top) x 40"H

Details

Item
Cover,Chair,Zero Gravity Folding
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing

Description

Cover,Chair,Zero Gravity Folding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.