Zoro Homepage

Cover, Offset Patio Umbrella/Frame, Beige

  • Mfr # 73152

  • Zoro # G7291343


product price: $55.85
/ea

Key Features

Shape
Rectangular
Width
34 in
Length
34 in
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73152
Zoro #
G7291343
UPC #
052963731521
Country of Origin
China

Dimensions

Width
34 in
Length
34 in
Cover Dimensions
13 ft Dia or 9 ft Square
Size
Offset umbrellas 13' DIA or 9' Square
Height
101 in

Details

Item
Cover,Offset Patio Umbrella/Frame,Beige
Shape
Rectangular
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing

Description

Cover,Offset Patio Umbrella/Frame,Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.