Zoro Homepage

Cover, Propane Tank, 20 lb.

  • Mfr # 55-707-011501-00

  • Zoro # G7298650


product price: $33.19
/ea

Key Features

Width
13 in
Length
7 in
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Cover Dimensions
7-1/2 in Dia (Top) x 13-1/2 in Dia (Bottom) x 19-1/2 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-707-011501-00
Zoro #
G7298650
UPC #
052963028775
Country of Origin
China

Dimensions

Width
13 in
Length
7 in
Cover Dimensions
7-1/2 in Dia (Top) x 13-1/2 in Dia (Bottom) x 19-1/2 in H
Height
19.5 in
Size
20lb. tanks 7�DIA (Top) x 13�DIA (Bottom) x 19.5�H

Details

Item
Cover,Propane Tank,20 lb.
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing

Description

Cover,Propane Tank,20 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.