Zoro Homepage

Cover, Qt. Rolling Deck Cooler, 80

  • Mfr # 55-871-041501-00

  • Zoro # G7294767


product price: $44.99
/ea

Key Features

Width
32 in
Length
19.8 in
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Cover Dimensions
80 qt. deck coolers 32 in W x 19.8 in D x 34.5 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-871-041501-00
Zoro #
G7294767
UPC #
052963037357
Country of Origin
China

Dimensions

Width
32 in
Length
19.8 in
Cover Dimensions
80 qt. deck coolers 32 in W x 19.8 in D x 34.5 in H
Size
80 qt. deck coolers 32"W x 19.8"D x 34.5"H
Height
34.5 in

Details

Item
Cover,Qt. Rolling Deck Cooler,80
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing

Description

Cover,Qt. Rolling Deck Cooler,80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.