Zoro Homepage

Cover, Set, Sqr. Patio, Table/Chair

  • Mfr # 55-463-031501-00

  • Zoro # G7295561


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Width
68 in
Length
68 in
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Cover Dimensions
66 in L x 66 in W x 23 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-463-031501-00
Zoro #
G7295561
UPC #
052963021660
Country of Origin
China

Dimensions

Width
68 in
Length
68 in
Cover Dimensions
66 in L x 66 in W x 23 in H
Size
Table/Chair sets 66"L x 66"W x 23"H
Height
24 in

Details

Item
Cover,Set,Sqr. Patio,Table/Chair
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing

Description

Cover,Set,Sqr. Patio,Table/Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.