Montlake Cover, Slip, Rec Dining Seat Cushion, Blue, 20"x23" (Discontinued)
- Mfr # 60-129-015501-RT
- Zoro # G7290713
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60-129-015501-RT
Zoro #
G7290713
UPC #
052963031058
Country of Origin
China
Dimensions
Width
23 in
Length
20 in
Height
3 in
Details
Item
Cover,Slip,Rec Dining Seat Cushion,Blue
Color
Heather Indigo
Material
93% Woven Polyester, 7% Cotton Cord
Description
Cover,Slip,Rec Dining Seat Cushion,Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.