Montlake Cover, Slip, Square Dining Seat Cushion, Red, 23"x23" (Discontinued)
- Mfr # 60-103-016601-RT
- Zoro # G7292177
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60-103-016601-RT
Zoro #
G7292177
UPC #
052963030792
Country of Origin
China
Dimensions
Width
23 in
Length
23 in
Height
3 in
Details
Item
Cover,Slip,Sqr Dining Seat Cushion,Red
Shape
Round
Color
Heather Henna
Material
93% Woven Polyester, 7% Cotton Cord
Series
Montlake
Description
Cover,Slip,Sqr Dining Seat Cushion,Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.