Montlake Cover, Slip, Square Lounge, Seat Cushion, Grey, 19"x19" (Discontinued)
- Mfr # 60-299-010801-RT
- Zoro # G7291693
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60-299-010801-RT
Zoro #
G7291693
UPC #
052963033137
Country of Origin
China
Dimensions
Width
19 in
Length
19 in
Height
5 in
Details
Item
Cover,Slip,Sqr Lounge,Seat Cushion,Grey
Shape
Rectangular
Color
Light Charcoal
Material
93% Woven Polyester, 7% Cotton Cord
Description
Cover,Slip,Sqr Lounge,Seat Cushion,Grey
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.