This item is Discontinued.

Classic Accessories Montlake Cover, Stand Up Patio Heater, 36"x36" 55-670-016701-RT

Montlake Cover, Stand Up Patio Heater, 36"x36" (Discontinued)

  • Mfr # 55-670-016701-RT
  • Zoro # G7297409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55-670-016701-RT
Zoro #
G7297409
UPC #
052963026146
Country of Origin
China

Dimensions

Width
36 in
Length
36 in
Height
95 in
Size
34"DIA Dome x 18.5"DIA Round Base x 95"H

Details

Item
Cover,Stand Up Patio Heater
Color
Heather Grey
Material
Main Body: 100% Woven Polyester with laminated 6P Free & EU REACH compliant polyvinyl chloride backing, Hem Casing: 100% Woven Polyester

Description

Cover,Stand Up Patio Heater

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.