Zoro Homepage

Cover Tire Universal Black

  • Mfr # 75387

  • Zoro # G316139484


product price: $22.15
/ea

Key Features

Material
Plastic
Length
4 in
Color
White
Depth (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75387
Zoro #
G316139484
UPC #
52963753875
Country of Origin
China

Dimensions

Length
4 in
Depth (In.)
8 in

Details

Material
Plastic
Color
White

Description

Classic's Universal fit tire covers are made from high quality material for maximum protection for your equipment. Designed for a quick and simple slip-on-fit. Comes in a sleek black color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.