Cover Wheel 29in-31.75in Black
Mfr # 80-238
Zoro # G815704671
product price: $37.99
/eaKey Features
Color
Black
Depth
7.8 in
Length
11 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80-238
Zoro #
G815704671
UPC #
52963022445
Country of Origin
China
Dimensions
Depth
7.8 in
Length
11 in
Details
Color
Black
Material
Plastic
Description
Classic Accessories 80-238 Cover Wheel protects tires and wheels against sun damage and rust. Rugged design and slip-on fit make this a must have cover to protect your equipment. Comes in a sleek black color and fits 29 to 31.75 in. wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.