Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cover Wheel 40in-42in Black

  • Mfr # 80-241

  • Zoro # G815704657


product price: $50.79
/ea

Key Features

Color
White
Material
Plastic
Depth
7.8 in
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-241
Zoro #
G815704657
UPC #
52963022476
Country of Origin
China

Dimensions

Depth
7.8 in
Length
11 in

Details

Color
White
Material
Plastic

Description

Classic Accessories 80-241 Cover Wheel protects tires and wheels against sun damage and rust. This rugged slip on fit wheel cover is a must have to keep your equipment safe from the elements. Comes in a sleek black color and fits tires of 40-42,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.