Dual Axle Wheel Cover - Large, Black
Mfr # 80-243
Zoro # G015704648
product price: $57.65
/eaKey Features
Color
Black
Depth
9.99 in
Length
11.24 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80-243
Zoro #
G015704648
UPC #
52963022490
Country of Origin
China
Dimensions
Depth
9.99 in
Length
11.24 in
Details
Color
Black
Material
Plastic
Description
Classic Accessories 80-243 Dual Axle Wheel Cover comes in two sizes for semi-custom fit. Designed for fast and easy slip-on fit. One dual axle wheel cover in each package. Rugged and tough design is waterproof and UV/Mildew resistant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.