Dual Axle Wheel Covers - Large, Gray
Mfr # 80-108-041001-00
Zoro # G115704647
product price: $53.45
/eaKey Features
Color
Gray
Depth
10.25 in
Length
11.35 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80-108-041001-00
Zoro #
G115704647
UPC #
52963005158
Country of Origin
China
Dimensions
Depth
10.25 in
Length
11.35 in
Details
Color
Gray
Material
Plastic
Description
Classic Accessories 80-108-041001-00 Dual Axle Wheel Covers come in three sizes that fit most wheels on the market. Designed to be fast and easy to apply with the slip-on fit. One dual axle wheel cover in each package. Two rear eyelets secure the bottom flaps for a neat look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.