Dual Axle Wheel Covers - Large, White
Mfr # 80-110-042801-00
Zoro # G315704645
product price: $57.65
/eaKey Features
Length
11.25 in
Depth
10 in
Color
White
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80-110-042801-00
Zoro #
G315704645
UPC #
52963005172
Country of Origin
China
Dimensions
Length
11.25 in
Depth
10 in
Details
Color
White
Material
Plastic
Description
Classic Accessories 80-110-042801-00 Dual Axle Wheel Covers come in three sizes that fit most wheels on the market. Designed to be fast and easy to apply with the slip-on fit. One dual axle wheel cover in each package. Two rear eyelets secure the bottom flaps for a neat look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.