
Fifth Wheel Cover 29ft-33ft Encompass Model 4T to 135in
Mfr # 80-491
Zoro # G415704637
product price: $588.99
/ea
Free Shipping & Returns
Key Features
Depth
16.38 in
Material
Plastic
Length
24.63 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80-491
Zoro #
G415704637
UPC #
052963053746
Country of Origin
China
Dimensions
Depth
16.38 in
Length
24.63 in
Details
Material
Plastic
Color
Gray
Description
Spend less time cleaning and more time enjoying your RV when youre ready to explore the outdoors. Encompass covers use sturdy ripstop fabric to protect your RV from harsh UV rays and inclement weather conditions, helping prevent black streaks on your siding and leaves from gathering directly on your roof. Practical features come together to make a strong cover that looks great near your home. The lightweight fabric is easy to lift and carry, the undercarriage Toss Bag System means you don't have to scramble under the RV to secure the cover, and the dusky Cinder color is a natural, neutral tone that doesn't show dirt as easily as a lighter color
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.