Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fifth Wheel Cover 37ft-41ft Encompass Xt Model 6 to 140in

  • Mfr # 80-493

  • Zoro # G315704638


product price: $730.99
/ea
Free Shipping & Returns

Key Features

Depth
16.38 in
Color
Gray
Material
Plastic
Length
24.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-493
Zoro #
G315704638
UPC #
52963053760
Country of Origin
China

Dimensions

Depth
16.38 in
Length
24.63 in

Details

Color
Gray
Material
Plastic

Description

Spend less time cleaning and more time enjoying your RV when youre ready to explore the outdoors. Encompass covers use sturdy ripstop fabric to protect your RV from harsh UV rays and inclement weather conditions, helping prevent black streaks on your siding and leaves from gathering directly on your roof. Practical features come together to make a strong cover that looks great near your home. The lightweight fabric is easy to lift and carry, the undercarriage Toss Bag System means you don't have to scramble under the RV to secure the cover, and the dusky Cinder color is a natural, neutral tone that doesn't show dirt as easily as a lighter color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.