Zoro Homepage

Fire Pit Cover, Fire Pit Table Cover, Round, Sand 42"

  • Mfr # 55-823-012001-EC

  • Zoro # G7538373


product price: $38.49
/ea

Key Features

Diameter
42"
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-823-012001-EC
Zoro #
G7538373
UPC #
00052963034110
Country of Origin
China

Dimensions

Diameter
42"

Details

Item
Fire Pit Table Cover,Round,Sand 42"
Shape
Round

Description

Fire Pit Table Cover,Round,Sand 42 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.