Zoro Homepage

Fold Down Camper Cover - 14ftto 16ft

  • Mfr # 80-041

  • Zoro # G115704715


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Plastic
Depth
17.75 in
Length
14.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-041
Zoro #
G115704715
UPC #
52963000412
Country of Origin
China

Dimensions

Depth
17.75 in
Length
14.75 in

Details

Color
White
Material
Plastic

Description

Classic's PolyPRO 3 RV covers are made from high quality and durable material. Designed to have adjustable front and rear tension panels. Includes an integrated rope system and toss bag. Also features zippered RV door panels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.