Zoro Homepage

Gilmour .62 in. x 25 ft. Weeper Hose

  • Mfr # VE3337386

  • Zoro # G612923176


product price: $36.69
/ea

Key Features

Hose Length
25 ft
Hose Inside Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE3337386
Zoro #
G612923176
UPC #
747432149487
Country of Origin
China

Dimensions

Hose Length
25 ft
Hose Inside Dia.
5/8 in

Details

Item
Weeper Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.