Indoor/Outdoor Reversible Throw Blanket, 66 x 59 Inch, Spice

  • Mfr # 50-151-011701-EC

  • Zoro # G200763535


product price: $32.35
/ea

Key Features

Size
66" x 59"
Width
66
Length
59
Material
100% Acrylic
Overall Width
66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-151-011701-EC
Zoro #
G200763535
UPC #
-
Country of Origin
China

Dimensions

Size
66" x 59"
Width
66
Length
59
Overall Width
66
Overall Length
59

Details

Color
Spice
Material
100% Acrylic
Features
Reversible, two-toned colors highlight any seating area
Finish
Fabric
Weight
1.8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products