Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Rectangle Bar Table/Chair Set Cover

  • Mfr # 55-907-041501-00

  • Zoro # G7293139


product price: $84.29
/ea
Free Shipping & Returns

Key Features

Width
84 in
Length
110 in
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Cover Dimensions
108 in L x 82 in D x 34 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-907-041501-00
Zoro #
G7293139
UPC #
052963037715
Country of Origin
China

Dimensions

Width
84 in
Length
110 in
Cover Dimensions
108 in L x 82 in D x 34 in H
Size
108 in L x 82 in D x 34 in H
Height
34 in

Details

Item
Cover,Set,Large,Rec Bar,Table/Chair
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing

Description

Cover,Set,Large,Rec Bar,Table/Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.