Large Round Table/Chair Cover, 94 in Dia x 23 in H

  • Mfr # 55-158-045101-EC

  • Zoro # G7296289


product price:  $97.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
96 in
Length
96 in
Color
Dark Taupe/Mushroom/Espresso
Material
Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-158-045101-EC
Zoro #
G7296289
UPC #
052963013108
Country of Origin
China

Dimensions

Width
96 in
Length
96 in
Cover Dimensions
94 in Dia x 23 in H
Height
24 in
Size
94 in Dia x 23 in H

Details

Item
Cover,Chair,Large,Rnd,Table
Shape
Square
Color
Dark Taupe/Mushroom/Espresso
Material
Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester

Description

Cover,Chair,Large,Rnd,Table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.