Lounge Back Cushion, Antique Beige, 23" x 20" x 4"
Mfr # 62-025-BEIGE-EC
Zoro # G7298337
product price: $56.19
/eaKey Features
Size
23 in W x 20 in H x 4 in T
Color
Antique Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62-025-BEIGE-EC
Zoro #
G7298337
UPC #
052963036084
Country of Origin
China
Dimensions
Size
23 in W x 20 in H x 4 in T
Details
Color
Antique Beige
Item
Lounge Back Cushion,Beige,23" x 20" x 4"
Description
Lounge Back Cushion,Beige,23 In. x 20 In. x 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.