Lounge Back Cushion, Antique Beige, 25" x 22" x 4"
Mfr # 62-028-BEIGE-EC
Zoro # G7298398
product price: $59.45
/eaKey Features
Size
25 in W x 22 in H x 4 in T
Color
Antique Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62-028-BEIGE-EC
Zoro #
G7298398
UPC #
052963036268
Country of Origin
China
Dimensions
Size
25 in W x 22 in H x 4 in T
Details
Color
Antique Beige
Item
Lounge Back Cushion,Beige,25" x 22" x 4"
Description
Lounge Back Cushion,Beige,25 In. x 22 In. x 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.